Swivel NSF-Listed Plate Caster w/Brake, Phenolic, 5 in, 450 lb

  • Mfr # 02TM05101S002

  • Zoro # G4801544


product price: $22.85
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
Side Brake
Wheel Dia.
5 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02TM05101S002
Zoro #
G4801544
UPC #
190735900550
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/2 in
Mounting Height
6 3/16 in
Mounting Plate Size
3 3/4 in x 4 1/2 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
6-3/16in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
Side Brake
Load Rating
450 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Extended Lead
No
Replacement Wheel
TM0510106G
Thread Guards
No
Caster Brake Included
Yes
Standards
ANSI, ANSI ICWM, NSF
Frame Finish
Zinc Plated
Wheel Color
Black
Caster Temp. Range Available
Yes
Includes
Dust Cover
Application
Food Service Racks and Cases, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Includes Thread Guards
Yes
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
450 lb
Compatible With
TM0510106G
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Swivel, Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.