Zoro Homepage

Swivel Plate Caster, 350 lb., 90 Shore A

  • Mfr # P12SX-UP040D-12-AM

  • Zoro # G4574297


product price: $37.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12SX-UP040D-12-AM
Zoro #
G4574297
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
5-1/8in
Swivel Radius
3-1/4 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Length
3.063 in
Overall Wheel Width
1 1/4 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
2 1/2 in
Inside Slot Spacing - Length
2.813 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
275 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Gray
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Polished
Features
Antimicrobial Tread
Thread Guards
No
Caster Stem Type
No Stem/Plate Included
Wheel Color
Gray
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM, NSF
Extended Lead
No
Caster Brake Included
No
Tread Color
Gray
Replacement Wheel
Mfr. No. P-UP-040X013/038D-AM
Tread
Standard
Includes
Anti-Microbial Tread
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Series
P12X Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity
275 lb
Load Capacity - Maximum
325 lb
Wheel Core Type
Solid
Caster Features
Antimicrobial, Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Delrin
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.