Zoro Homepage

Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb

  • Mfr # P2S-C025G-P

  • Zoro # G4821887


product price: $9.85
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2S-C025G-P
Zoro #
G4821887
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 1/2 in
Wheel Width
1 in
Mounting Height
3 1/4 in
Mounting Plate Size
2-3/4in x 3-7/8in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
3-1/4in
Swivel Radius
3-1/2 in
For Axle Dia.
5/16 in
Bolt Hole Spacing - Length
1.75 in
Overall Wheel Width
1 in
Bolt Hole Spacing - Width
3 in
Mounting Plate Length
2 3/4 in

Description

Swivel, Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.