Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Glass Nylon, 4 in, 330 lb

  • Mfr # LI-POHI 100G

  • Zoro # G6384935


product price: $55.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI-POHI 100G
Zoro #
G6384935
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/16 in
Mounting Height
4 15/16 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
4-15/16in
Swivel Radius
86 mm
Bolt Hole Spacing - Length
3.156 in
Overall Wheel Width
1 3/16 in
Mounting Plate Length
3 3/8 in
For Axle Dia.
10 mm
Bolt Hole Spacing - Width
2.375 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Extended Lead
No
Wheel Color
Gray
Replacement Wheel
Mfr. No. POHI 100/12-45G
Standards
RoHS, ICWM
Caster Temp. Range Available
No
Application
High Temperature, Food Industry / Bakeries
Thread Guards
No
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc Plated
Caster Brake Included
No
Tread Color
Black
Tread
Standard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Light-Medium Duty
Wheel Core Material
Glass Filled Nylon
Swivel Raceway Type
Double Ball
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity
150 kg
Series
LI Series
Load Capacity - Maximum
330 lb
Compatible With
POHI 100/12-45G
Mounting Hole Type
Hole
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Swivel, Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.