Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Nylon, 3-1/8 in., 330 lb.

  • Mfr # LEX-PO 80XR-FI

  • Zoro # G1618718


product price: $62.65
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX-PO 80XR-FI
Zoro #
G1618718
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/8 in
Wheel Width
1 1/4 in
Mounting Height
4 in
Mounting Plate Size
3-15/16in x 3-3/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Overall Height
4in
Stem Dia.
No Stem
Swivel Radius
78 mm
Overall Wheel Width
1 1/4 in
For Axle Dia.
8 mm
Bolt Hole Spacing - Width
2.375 in
Mounting Plate Length
3 3/8 in
Bolt Hole Spacing - Length
3.156 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Extended Lead
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Thread Guards
No
Frame Finish
Stainless Steel
Features
Corrosion Resistant
Replacement Wheel
Mfr. No. PO 80/12XR
Caster Brake Included
Yes
Standards
RoHS, ICWM
Wheel Color
White
Tread
Standard
Tread Color
White
Includes
Stop-Fix Total-Lock Brake
Swivel Lock Type
Total Lock
Swivel Construction
Kingpin
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Medium Duty
Series
LEX Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
150 kg
ESD Conductive
No
Caster Features
Corrosion-Resistant
Compatible With
PO 80/12XR
Load Capacity - Maximum
330 lb
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Brake Location
Rear
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 330 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 1/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.