Zoro Homepage

Swivel Plate Caster, Nylon, 5-7/8 in, 5500 lb., D

  • Mfr # LS-GSPO 150K-35

  • Zoro # G6877473


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GSPO 150K-35
Zoro #
G6877473
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 3/16 in
Mounting Height
8 1/16 in
Mounting Plate Size
5-1/2in x 6-7/8in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
9/16 in
Stem Dia.
No Stem
Overall Height
8-1/16in
Swivel Radius
140 mm
For Axle Dia.
16 mm
Bolt Hole Spacing - Length
5.5 in
Mounting Plate Length
5 1/2 in
Overall Wheel Width
2 3/16 in
Bolt Hole Spacing - Width
4.125 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
5500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Caster Plate Hole Pattern
D
Frame Finish
Zinc Chromate
Replacement Wheel
Mfr. No. GSPO 150/30K
Caster Stem Type
No Stem/Plate Included
Wheel Color
Beige
Thread Guards
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Temp. Range Available
No
Extended Lead
No
Caster Brake Included
No
Tread Color
Natural Beige
Tread
Standard
Swivel Raceway Type
Roller
Swivel Construction
Kingpin
Wheel Core Material
Nylon
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy-Duty
Series
LS Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
2500 kg
ESD Conductive
No
Compatible With
GSPO 150/30K
Load Capacity - Maximum
5,510 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant
Mounting Hole Type
Hole
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 5500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.