Zoro Homepage

Swivel Plate Caster, Nylon, 5 in., 330 lb, Whte

  • Mfr # LE-POW 125KF

  • Zoro # G4560035


product price: $38.45
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-POW 125KF
Zoro #
G4560035
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Mounting Height
5 15/16 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
5-7/8in
Swivel Radius
102.5 mm
Outside Slot Spacing - Width
2.375 in
Inside Slot Spacing - Width
2.188 in
For Axle Dia.
8 mm
Outside Slot Spacing - Length
3.188 in
Overall Wheel Width
1 3/8 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
3 3/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White With A Red Ring
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/16 in x 3-1/8 in
Inside Bolt Hole Spacing
2-1/8 in x 3 in
Caster Plate Hole Pattern
A
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Extended Lead
No
Caster Brake Included
No
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
Mfr. No. POW 125/8K-FK
Application
Retail, Industrial, Commercial
Wheel Color
White
Thread Guards
Yes
Features
Center Rubber Damping Ring
Tread
Standard
Tread Color
White/ Red Ring
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Series
LE Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: RI-04.14 (Directional Lock)
ESD Conductive
No
Load Capacity
150 kg
Compatible With
POW 125/8K-FK
Load Capacity - Maximum
485 lb
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.