Zoro Homepage

Swivel Plate Caster, Nylon, 5 in., 3850 lb., D

  • Mfr # LS-GSPO 125K

  • Zoro # G7188264


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GSPO 125K
Zoro #
G7188264
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 3/16 in
Mounting Height
6 11/16 in
Mounting Plate Size
4-5/16in x 5-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
6-11/16in
Swivel Radius
112.5 mm
For Axle Dia.
12 mm
Mounting Plate Length
4 5/16 in
Outside Slot Spacing - Width
3.156 in
Overall Wheel Width
2 3/16 in
Inside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Width
2.969 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
3850 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Caster Brake Included
No
Extended Lead
No
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Replacement Wheel
Mfr. No. GSPO 125/25K
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Zinc Chromate
Wheel Color
Beige
Tread
Standard
Tread Color
Natural Beige
Swivel Raceway Type
Roller
Load Rating Range
Heavy-Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Series
LS Series
Load Capacity
1750 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Compatible With
GSPO 125/25K
Load Capacity - Maximum
3,860 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 3850 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.