Swivel Plate Caster, Nylon, 5 in, 400 lb, Zinc Plate

  • Mfr # L-PO 125G-12-FI

  • Zoro # G7070804


product price:  $36.55
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-PO 125G-12-FI
Zoro #
G7070804
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 9/16 in
Mounting Height
6 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Stem Dia.
No Stem
Overall Height
6-1/8in
Swivel Radius
4 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
2 5/8 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 9/16 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
10 mm

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Extended Lead
No
Caster Brake Included
Yes
Features
American Standard Plate Size
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. PO 125/15G
Application
Commercial, General Purpose, Industrial, Institutional
Thread Guards
No
Wheel Color
White
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Tread Color
White
Includes
Stop-Fix Total-Lock Brake
Tread
Standard
Standards
RoHS, ICWM
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
Swivel Lock Type
Total Lock
Wheel Core Material
Nylon
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: RI-03.12 (Directional Lock)
ESD Conductive
No
Load Capacity
400 lb
Series
L Series
Load Capacity - Maximum
550 lb
Compatible With
PO 125/15G
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Brake Location
Rear
Mounting Hole Type
Slot
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 9/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.