Zoro Homepage

Swivel Plate Caster, Nylon, 8 in.

  • Mfr # P25S-N080K-14-H10-001

  • Zoro # G2392951


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-N080K-14-H10-001
Zoro #
G2392951
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
10-1/8in
Swivel Radius
6-1/4 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
880 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Thread Guards
No
Wheel Color
Gray
Replacement Wheel
Mfr. No. P-N-080x020/050K-001
Extended Lead
No
Caster Brake Included
No
Frame Finish
Zinc Plated
Tread Color
White
Standards
RoHS, ICWM
Tread
Standard
Load Rating Range
Medium-Duty
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Includes Thread Guards
No
Accessories
Optional: P-DL25-14 (Directional Lock)
Load Capacity
880 lb
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P25 Series
Load Capacity - Maximum
880 lb
Compatible With
P-N-080X020/050K-001
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Swivel, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.