Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Poly, 5 in., 145 lb., D

  • Mfr # 1UHN5

  • Zoro # G0926834


product price: $9.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UHN5
Zoro #
G0926834
UPC #
190735412862
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 in
Mounting Height
5 3/4 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
5-13/16in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
145 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
No
Wheel Color
Blue
Caster Brake Included
No
Thread Guards
No
Frame Finish
Zinc Plated
Features
Corrosion Resistant
Caster Stem Type
No Stem/Plate Included
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Wheel Core Material
Polyolefin
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Load Rating Range
0 to 299 lb
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
145 lb

Description

Swivel, Plate Caster, Load Rating 145 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.