Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Rubber, 3 in., 165 lb., A

  • Mfr # LPXA-VPA 75G-FI

  • Zoro # G4582356


product price: $42.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Total Lock
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPXA-VPA 75G-FI
Zoro #
G4582356
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
3 15/16 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
7/32 in
Stem Dia.
No Stem
Overall Height
3-15/16in
Swivel Radius
66.5 mm
Outside Slot Spacing - Length
48 mm
Inside Slot Spacing - Width
38 mm
Overall Wheel Width
1 in
Bolt Hole Spacing - Length
1.5 in
Inside Slot Spacing - Length
38 mm
Mounting Plate Width
60 mm
Outside Slot Spacing - Width
48 mm
Mounting Plate Length
60 mm
For Axle Dia.
6 mm

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Total Lock
Load Rating
130 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
48 mm x 48 mm
Inside Bolt Hole Spacing
38 mm x 38 mm
Caster Plate Hole Pattern
A
Replacement Wheel
Mfr. No. VPA 75/8G
Thread Guards
No
Caster Temp. Range Available
No
Extended Lead
No
Wheel Color
Gray
Application
Retail, Industrial, Commercial
Caster Brake Included
Yes
Frame Finish
Stainless Steel
Caster Stem Type
No Stem/Plate Included
Standards
RoHS, ICWM, NSF
Tread
Standard
Tread Color
Gray
Includes
Stop-Fix Total-Lock Brake
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
Total Lock
Load Rating Range
Light-Duty
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Load Capacity
60 kg
Series
LPXA Series
Compatible With
VPA 75/8G
Load Capacity - Maximum
130 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Rear
Mounting Hole Type
Hole
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Swivel, Plate Caster, Load Rating 130 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.