Zoro Homepage

Swivel Plate Caster, TPR, 6 in., 240 lb.

  • Mfr # P14SX-RP060K-12-AM

  • Zoro # G3240867


product price: $45.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14SX-RP060K-12-AM
Zoro #
G3240867
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Mounting Height
7 7/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4-5/8 in
Overall Height
7-7/16in
Stem Dia.
No Stem
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
8 mm
Mounting Plate Length
2 1/2 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Length
2.813 in
Overall Wheel Width
1 1/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
240 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Wheel Color
Gray
Application
Retail, Industrial, Commercial
Frame Finish
Polished
Extended Lead
No
Thread Guards
Yes
Features
Anti-Microbial, Corrosion Resistance, Floor Protection, Noise Reduction
Includes
Thread Guards, Anti-Microbial Tread
Caster Temp. Range Available
Yes
Caster Stem Type
No Stem/Plate Included
Standards
RoHS, ICWM
Caster Brake Included
No
Tread Color
Gray
Tread
Standard
Replacement Wheel
Mfr. No. P-RP-060x013/031K
Includes Thread Guards
Yes
Wheel Core Material
Polypropylene
Operating Temperature Range
-30 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Load Rating Range
Light-Duty
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
ESD Conductive
No
Series
P14X Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
240 lb
Caster Features
Antimicrobial, Corrosion-Resistant
Load Capacity - Maximum
240 lb
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
210 Degrees F

Description

Swivel, Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.