Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster w/2-Position Directional Lock, 4 in.

  • Mfr # P14S-RP040K-12-DL

  • Zoro # G3105575


product price: $22.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Directional Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14S-RP040K-12-DL
Zoro #
G3105575
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 7/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
5-7/16in
Stem Dia.
No Stem
Swivel Radius
3-9/16 in
Outside Slot Spacing - Length
3.063 in
For Axle Dia.
8 mm
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
2 1/2 in

Details

Item
Swivel Caster with Four Position Swivel Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Directional Lock
Load Rating
190 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Frame Finish
Chrome
Thread Guards
Yes
Caster Brake Included
No
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Extended Lead
No
Wheel Color
Gray
Includes
4-Position Directional Lock, Thread Guards
Application
Retail, Industrial, Commercial
Caster Stem Type
No Stem/Plate Included
Tread Color
Gray
Replacement Wheel
Mfr. No. P-RP-040x013/031K
Tread
Standard
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Swivel Lock Type
Directional Lock
Load Rating Range
Light-Duty
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpin
ESD Conductive
No
Load Capacity
190 lb
Series
P14 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
190 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Brake Location
Rear
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Swivel, Plate Caster, Load Rating 190 lb, Swivel Lock Type Directional Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.