Zoro Homepage
This item is Discontinued.
Zoro Select Swivel Plate Caster w/4-Position Directional Lock, 350 lb 930MD05201SLG

Swivel Plate Caster w/4-Position Directional Lock, 350 lb (Discontinued)

  • Mfr # 930MD05201SLG
  • Zoro # G4593583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930MD05201SLG
Zoro #
G4593583
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6-1/2"
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Plate Thickness
1/4"
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Plate Size
4" x 4-1/2"
Mounting Plate Size
4 in x 4 1/2 in

Description

Swivel, Plate Caster, Load Rating 350 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.