Zoro Homepage
This item is Discontinued.
Zoro Select Swivel Plate Cstr, Polyolefin, 6 in, 750 lb 12PB06201SG

Swivel Plate Cstr, Polyolefin, 6 in, 750 lb (Discontinued)

  • Mfr # 12PB06201SG
  • Zoro # G4633675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12PB06201SG
Zoro #
G4633675
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-3/8"
Wheel Dia.
6 in
Wheel Width
2 in
Stem Dia.
No Stem
Plate Size
5" x 5-1/2"
Caster Plate Thickness
1/4"
Mounting Bolt Dia.
3/8 in
Caster Plate Size
5" x 5-1/2"
Plate Thickness
1/4"
Mounting Plate Size
5 in x 5 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Crown
Caster Wheel/Tread Material
Polyolefin
Load Rating
750 lb
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Caster Swivel Lock Type
No Lock Included
Caster Plate Hole Pattern
D
Caster Core Material
Polyolefin
Frame Finish
Zinc Plated
Durometer
70 Shore D
Caster Raceway
Double Ball
Plate Caster Bolt Hole Pattern
D
Caster Temp. Range
-20 Degrees to 180 Degrees F
Caster Max. Temp.
180 Degrees F
Thread Guards
No
Core Color
Black
Item
Plate Caster
Outside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Extended Lead
No
Non-Marking
Yes
Wheel Color
Black
Caster Frame Material
Steel
Caster Temp. Range Available
Yes
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Caster Min. Temp.
-20 Degrees F
Caster Product Group
Swivel Caster
Inside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Frame Material
Steel
Caster Wheel Bearings
Roller
Replacement Wheel
Mfr. No. IB0620112G
Wheel Core Material
Polyolefin
Swivel Raceway Type
Double Ball
Load Rating Range
Light Medium
Swivel Lock Type
No Lock Included
Tread Shape
Crown
Wheel/Tread Material
Polyolefin

Description

Swivel, Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Tread Shape Crown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.