Swivel Plate Cstr w/Brke, Plate Type C (Discontinued)
- Mfr # 5-S30-213RTF-PLT2-VLG
- Zoro # G6817011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-S30-213RTF-PLT2-VLG
Zoro #
G6817011
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6-1/8"
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Stem Dia.
No Stem
Caster Plate Thickness
11/64"
Caster Plate Size
2-3/8" x 3-5/8"
Mounting Bolt Dia.
313/1000 in
Plate Size
2-3/8" x 3-5/8"
Plate Thickness
33/200"
Mounting Plate Size
2 3/8 in x 3 5/8 in
Description
Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Strap, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.