Zoro Homepage
This item is Discontinued.
Zoro Select Swivel Plte Cstr w/Brke, Plate Type B 930PD05201SBG

Swivel Plte Cstr w/Brke, Plate Type B (Discontinued)

  • Mfr # 930PD05201SBG
  • Zoro # G4533681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930PD05201SBG
Zoro #
G4533681
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6-1/2"
Wheel Dia.
5 in
Wheel Width
2 in
Stem Dia.
No Stem
Plate Size
4" x 4-1/2"
Plate Thickness
1/4"
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
1050 lb
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Inside Bolt Hole Spacing
3 in x 3 in
Caster Max. Temp.
180 Degrees F
Includes
Top Grease Seal
Caster Raceway
Double Ball
Plate Caster Bolt Hole Pattern
B
Item
Plate Caster
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Product Group
Swivel Caster with Brake
Wheel Color
Blue
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Caster Core Material
Aluminum
Thread Guards
No
Caster Min. Temp.
-40 Degrees F
Frame Material
Steel
Caster Temp. Range Available
Yes
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Non-Marking
Yes
Caster Frame Material
Steel
Caster Plate Hole Pattern
B
Core Color
Silver
Durometer
55 Shore D
Replacement Wheel
Mfr. No. PD0520112BG
Caster Brake Type
Side Cam
Frame Finish
Zinc Chromate
Extended Lead
No
Caster Wheel Bearings
Roller
Caster Swivel Lock Type
No Lock Included
Load Rating Range
Medium
Swivel Raceway Type
Double Ball
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included
Tread Shape
Standard
Wheel/Tread Material
Polyurethane

Description

Swivel, Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.