Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Spring Anchor, #8-32, 7/8 in L, 18-8 Stainless Steel Plain

  • Mfr # Z20054SS

  • Zoro # G2637573


product price: $11.99
/ea

Key Features

Thread Length
0.625 in
Overall Length
7/8 in
Material
18-8 Stainless Steel
Finish
Plain
Eyelet Hole Size
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z20054SS
Zoro #
G2637573
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Thread Length
0.625 in
Overall Length
7/8 in
Eyelet Hole Size
0.10 in
Head Height
0.16 in
Anchor Diameter
5/32 in

Details

Item
Spring Anchor
Head Rotation
Swivel
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
18-8
Installation Method
Hex Key
Manufacturer Location
Made in USA

Description

Spring Anchor, System of Measurement Inch, Thread Size #8-32, Anchor Diameter 5/32 in, Overall Length 13/16 in, Thread Length 5/8 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Eyelet Hole Size 0.1 in, Head Rotation Swivel, Head Height 0.16 in, Manufacturer Location Made in USA, Installation Method Hex Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.