Zoro Homepage

Swivel Stem Caster, Nylon, 4", 220 lb.

  • Mfr # 43450140418620000000

  • Zoro # G7608057


product price: $33.99
/ea
Sold in multiples of 4 for $135.96

Key Features

Caster Stem Type
Threaded
Wheel Width
5/8 in
Load Rating
220 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43450140418620000000
Zoro #
G7608057
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Width
5/8 in
Stem Length
25/32 in
Stem Dia.
5/32 in
Wheel Dia.
4 in
Caster Thread Size
M12
Overall Height
4 3/4 in

Description

Stem Caster, Swivel Caster with Brake, 220 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 5/8 in Wheel Width, Nylon Wheel/Tread Material, Threaded, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.