Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry

  • Mfr # 20TM23

  • Zoro # G8485127


product price: $12.95
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 35/64 in
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TM23
Zoro #
G8485127
UPC #
190735421932
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 35/64 in
Stem Length
2 1/2 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Caster Thread Size
1/2-13
Wheel Dia.
3 1/2 in
Overall Height
4 1/2 in
Caster Stem Size
1/2"-13 x 2-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
250 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Core Material
Polyolefin
Caster Load Rating Range
Light-Duty
Frame Finish
Zinc Plated
Replacement Wheel
26Y348
Caster Raceway
Double Ball
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Wheel Color
Gray
Caster Wheel/Tread Material
Polyurethane
Standards
NSF Listed
Caster Product Group
Swivel Caster with Brake
Core Color
Black
Caster Wheel Bearings
Delrin
Wheel Core Material
Plastic
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Load Capacity - Maximum
250 lb

Description

Stem Caster, Swivel Caster with Brake, 250 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 35/64 in Mounting Height, Delrin, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.