Zoro Homepage

Swivel Stem Caster, Poly, 5 in., 350 lb., Gray

  • Mfr # 20TM27

  • Zoro # G8485163


product price: $14.19
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
6 1/64 in
Load Rating
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TM27
Zoro #
G8485163
UPC #
190735421970
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 1/64 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Wheel Dia.
5 in
Caster Thread Size
1/2-13
Overall Height
6 in
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
350 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyurethane
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Wheel Color
Gray
Standards
NSF Listed
Core Color
Black
Caster Raceway
Double Ball
Replacement Wheel
26Y370
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyolefin
Caster Wheel Bearings
Delrin
Caster Brake Included
No
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Wheel Core Material
Plastic
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Load Capacity - Maximum
350 lb

Description

Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/64 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.