Zoro Homepage

Swivel Stem Caster, Polyolfn, 4 in, 275 lb.

  • Mfr # 32J989

  • Zoro # G4811292


product price: $9.25
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J989
Zoro #
G4811292
UPC #
190735902363
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Stem Length
1 1/2 in
Thread Size
7/16"-14
Caster Thread Size
7/16-14
Stem Dia.
7/16 in
Wheel Dia.
4 in
Overall Height
4 13/16 in
Caster Stem Size
7/16"-14 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
275 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Temp. Range
-20 Degrees to 180 Degrees F
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Caster Wheel/Tread Material
Polyolefin
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Raceway
Double Ball
Core Color
Black
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Replacement Wheel
26Y354
Caster Wheel Bearings
Delrin
Wheel Color
Black
Standards
ANSI ICWM
Caster Core Material
Polyolefin
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Core Material
Plastic
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
Operating Temperature - Minimum
-20 Degrees F
Load Capacity - Maximum
275 lb
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.