Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polyolfn, 5 in, 150 lb.

  • Mfr # 32J965

  • Zoro # G4811125


product price: $9.95
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
5 13/16 in
Load Rating
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J965
Zoro #
G4811125
UPC #
190735902318
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
5 13/16 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Overall Height
5 13/16 in
Wheel Dia.
5 in
Caster Thread Size
1/2-13
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
150 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Replacement Wheel
26Y339
Caster Wheel/Tread Material
Polyolefin
Caster Raceway
Double Ball
Caster Wheel Bearings
Plain
Caster Sub-Type
Swivel
Core Color
Black
Frame Finish
Zinc Plated
Caster Core Material
Polyolefin
Caster Product Group
Swivel Caster
Wheel Color
Black
Caster Temp. Range Available
Yes
Caster Temp. Range
-20 Degrees to 180 Degrees F
Caster Brake Included
No
Caster Load Rating Range
Light-Duty
Wheel Core Material
Plastic
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Color
Black
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
150 lb
Operating Temperature - Minimum
-20 Degrees F

Description

Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.