Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polyolfn, 5 in, 350 lb.

  • Mfr # P12S-PB050D-ST12

  • Zoro # G4809393


product price: $22.35
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6 3/16 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB050D-ST12
Zoro #
G4809393
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6 3/16 in
Stem Length
3/4 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Overall Height
6-1/16 in
Wheel Dia.
5 in
Caster Thread Size
1/2"-13
Caster Stem Size
1/2"-13 x 3/4 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
300 lb
Wheel/Tread Material
Polyolefin
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polypropylene
Caster Product Group
Swivel Caster
Caster Temp. Range
-20 Degrees To 180 Degrees F
Features
Chemical Resistance
Frame Finish
Zinc Plated
Core Color
Black
Wheel Color
Black
Caster Load Rating Range
Light Duty
Caster Raceway
Double Ball
Caster Brake Included
No
Caster Sub-Type
Swivel
Caster Wheel Bearings
Delrin
Caster Core Material
Polypropylene
Replacement Wheel
Mfr. No. P-PB-050x013/038D
Caster Temp. Range Available
Yes
Caster Swivel Lock Type
No Lock Included
Includes
Complete Caster
Standards
RoHS, ICWM, NSF
Wheel Core Material
Polypropylene
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Caster Break Type
No Brake Included
Tread
Standard
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
System of Measurement
Inch
Includes Thread Guards
No
Series
P12 Series
Caster Mounting Type
Threaded Stem
ESD Conductive
No
Load Capacity
300 lb
Tread Color
Black
Wheel/Tread Hardness
60-70 Shore D
Operating Temperature - Minimum
-20 Degrees F
Load Capacity - Maximum
300 lb
Operating Temperature - Maximum
180 Degrees F
Compatible Wheel Manufacturer Model Number
P-PB-050X013/038D

Description

Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 6 3/16 in Mounting Height, Delrin, 1/2 In.-13 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.