Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polypropylene, 2 in, 75 lb.

  • Mfr # 19YX24

  • Zoro # G8547427


product price: $7.49
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Ball
Wheel Width
1 3/4 in
Mounting Height
2 37/64 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19YX24
Zoro #
G8547427
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 3/4 in
Mounting Height
2 37/64 in
Stem Length
1 1/2 in
Stem Dia.
5/16 in
Overall Height
2 33/64 in
Wheel Dia.
2 in
Caster Stem Size
5/16 in x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Grip Neck
Tread Shape
Ball
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Office Chairs and Furniture
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Frame Finish
Polished Brass
Caster Core Material
Polypropylene
Caster Load Rating Range
Light-Medium Duty
Caster Raceway
Single Ball
Caster Wheel Bearings
Ball
Features
Multipurpose Ball
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster
Caster Brake Included
No
Wheel Color
Black
Caster Wheel/Tread Material
Vinyl
Standards
ANSI/BIFMA
Includes
Wheel Hood
Caster Temp. Range
-20 Degrees to 130 Degrees F
Caster Sub-Type
Swivel
Core Color
Black
Swivel Raceway Type
Single Ball
Wheel Core Material
Plastic
Operating Temperature Range
-20 Degrees to 130 Degrees F
Wheel/Tread Color
Black
Operating Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Load Capacity - Maximum
75 lb

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 3/4 in Wheel Width, Polyolefin Wheel/Tread Material, 2 37/64 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Polished Brass Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.