Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polyurthn, 4 in, 350 lb

  • Mfr # 32J848

  • Zoro # G4825414


product price: $12.49
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Load Rating
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J848
Zoro #
G4825414
UPC #
190735902714
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Stem Length
1 3/8 in
Wheel Dia.
4 in
Stem Dia.
7/16 in
Overall Height
4 13/16 in
Caster Stem Size
7/16 in x 1-3/8 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
350 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyurethane
Application
Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Stock Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Wheel Bearings
Delrin
Caster Core Material
Polyolefin
Core Color
Black
Frame Finish
Zinc Plated
Wheel Color
Gray
Includes
Dust Cover
Standards
ANSI ICWM, NSF
Caster Raceway
Double Ball
Replacement Wheel
26Y356
Caster Product Group
Swivel Caster
Caster Brake Included
No
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Polyurethane
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel Core Material
Plastic
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
350 lb

Description

Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.