Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Polyurthn, 5 in, 300 lb

  • Mfr # P12S-UP050D-SG2

  • Zoro # G4809856


product price: $15.79
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP050D-SG2
Zoro #
G4809856
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6 in
Stem Length
1-7/8 in
Overall Height
6-1/16 in
Stem Dia.
7/16 in
Wheel Dia.
5 in
Caster Stem Size
7/16 in x 1-7/8 in
Swivel Radius
4 in
Tire Thickness
3/8 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
300 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Wheel Color
Gray
Caster Temp. Range Available
Yes
Includes
Complete Caster with Dust Cover
Caster Raceway
Double Ball
Caster Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Core Color
Gray
Caster Product Group
Swivel Caster
Caster Wheel/Tread Material
Polyurethane
Caster Load Rating Range
Light Duty
Caster Wheel Shape
Standard
Caster Core Material
Polypropylene
Caster Temp. Range
-15 Degrees To 160 Degrees F
Standards
ICWM
Caster Wheel Bearings
Delrin
Replacement Wheel
Mfr. No. P-UP-050x013/038D
Caster Brake Included
No
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel/Tread Color
Gray
ESD Conductive
No
Series
P12 Series
Caster Mounting Type
Grip Ring Stem
Includes Thread Guards
No
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Wheel/Tread Hardness
50-60 Shore D
Load Capacity
325 lb
Extended Lead
No
Tread Color
Gray
System of Measurement
Inch
Operating Temperature - Maximum
180 Degrees F
Caster Features
Corrosion-Resistant, Quiet-Roll
Load Capacity - Maximum
300 lb
Wheel Hardness Rating
60 Shore D
Operating Temperature - Minimum
-45 Degrees F
Wheel Core Type
Solid
Compatible Wheel Manufacturer Model Number
P-UP-050X013/038D
For Surface Type
Tile, Vinyl, Wood

Description

Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 in Mounting Height, Delrin, 7/16 in x 1-7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.