Zoro Homepage

Swivel Stem Caster, Rub, 3-1/2 in., 150 lb.

  • Mfr # P12S-R035D-SG1-001

  • Zoro # G4809822


product price: $9.99
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 1/2 in
Load Rating
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R035D-SG1-001
Zoro #
G4809822
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 1/2 in
Stem Length
1-7/16 in
Stem Dia.
7/16 in
Overall Height
4-9/16 in
Wheel Dia.
3-1/2 in
Caster Stem Size
7/16 in x 1-3/8 in
Swivel Radius
3 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
150 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Core Color
Black
Caster Product Group
Swivel Caster
Standards
RoHS, ICWM, NSF
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Core Material
Rubber
Caster Wheel/Tread Material
Solid Rubber
Frame Finish
Zinc Plated
Caster Load Rating Range
Light Duty
Caster Swivel Lock Type
No Lock Included
Includes
Complete Caster with Dust Cover
Caster Wheel Shape
Standard
Caster Brake Included
No
Wheel Color
Black
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Caster Wheel Bearings
Delrin
Replacement Wheel
Mfr. No. P-R-035x013/038D
Caster Temp. Range Available
Yes
Operating Temperature Range
-40 Degrees to 180 Degrees F
Swivel Lock Type
No Lock Included
Wheel Core Material
Hard Rubber
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
System of Measurement
Inch
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
P12 Series
Includes Thread Guards
No
Tread
Standard
Wheel/Tread Hardness
70-85 Shore A
Load Capacity
150 lb
Tread Color
Black
Caster Break Type
No Brake Included
Caster Mounting Type
Grip Ring Stem
Extended Lead
No
Wheel Hardness Rating
80 Shore A
For Surface Type
Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
150 lb
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 1/2 in Mounting Height, Delrin, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.