Zoro Homepage

Swivel Stem Caster, Rubber, 2 in., 75 lb.

  • Mfr # 33007

  • Zoro # G0101857


product price: $6.39
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
7/8 in
Mounting Height
2 1/2 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33007
Zoro #
G0101857
UPC #
00094701208544
Country of Origin
China

Dimensions

Wheel Width
7/8 in
Mounting Height
2 1/2 in
Stem Length
1 in
Thread Size
3/8"-16
Wheel Dia.
2 in
Stem Dia.
3/8 in
Overall Height
2 1/2 in
Caster Thread Size
3/8-16
Caster Stem Size
3/8"-16 x 1 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Office Chairs and Furniture
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Wheel Color
Black
Caster Raceway
Single Ball
Caster Product Group
Swivel Caster
Frame Finish
Nickel Plated
Caster Load Rating Range
Light-Medium Duty
Standards
ANSI ICWM
Caster Wheel/Tread Material
Rubber
Core Color
Black
Caster Temp. Range
-40 Degrees to 158 Degrees F
Features
Soft Tread for Hard Surfaces
Caster Wheel Bearings
Ball
Caster Sub-Type
Swivel
Caster Brake Included
No
Caster Core Material
Rubber
Caster Temp. Range Available
Yes
Wheel Core Material
Rubber
Swivel Raceway Type
Single Ball
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wheel/Tread Color
Black
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Load Capacity - Maximum
75 lb

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.