Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Rubber, 2 in., 75 lb.

  • Mfr # 3A789

  • Zoro # G0101902


product price: $5.89
/ea

Key Features

Caster Stem Type
Round
Wheel Width
13/16 in
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A789
Zoro #
G0101902
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 7/8 in
Wheel Dia.
2 in
Overall Height
2 1/2 in
Stem Dia.
7/16 in

Details

Item
Stem Caster
Caster Stem Type
Round
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Office Chairs and Furniture
Non-Marking
No
Caster Brake Type
No Brake
Number of Wheels
1
Caster Brake Included
No
Wheel Color
Black
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Core Color
Black
Caster Wheel Bearings
Plain
Caster Temp. Range Available
Yes
Features
Soft Tread for Hard Surfaces
Caster Raceway
Single Ball
Standards
ANSI/BIFMA
Caster Core Material
Rubber
Caster Product Group
Swivel Caster
Caster Wheel/Tread Material
Rubber
Frame Finish
High Nickel
Caster Temp. Range
-40 Degrees to 160 Degrees F
Operating Temperature Range
-40 Degrees to 160 Degrees F
Swivel Raceway Type
Single Ball
Wheel Core Material
Rubber
Load Capacity - Maximum
75 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, Round, High Nickel Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.