Zoro Homepage

Swivel Stem Caster, Rubber, 3 in., 200 lb.

  • Mfr # 5GPL9

  • Zoro # G0605114


product price: $10.39
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
Load Rating
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GPL9
Zoro #
G0605114
UPC #
190735525333
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
Stem Length
2 7/32 in
Height
4-1/16"
Wheel Dia.
3 in
Overall Height
4 1/16 in
Stem Dia.
27/32 in
Width
1-1/4" (Wheel)
Caster Stem Size
27/32 in x 2-7/32 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
200 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
General Purpose
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Brake Included
No
Caster Core Material
Rubber
Material
Rubber (Caster Wheel/Tread), Rubber (Caster Core)
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Finish
Black Powder Coat
Color
Black (Wheel), Black (Core)
Caster Wheel/Tread Material
Rubber
Core Color
Black
Caster Wheel Bearings
Delrin
Caster Sub-Type
Swivel
Wheel Color
Black
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light-Duty
Swivel Raceway Type
Double Ball
Wheel Core Material
Rubber
Wheel/Tread Color
Black
Caster Mounting Type
Stem
Load Capacity
200 lb.
Load Capacity - Maximum
200 lb

Description

Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 1/4 in Mounting Height, Delrin, 27/32 in x 2-7/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.