Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Rubber, 4 in., 115 lb.

  • Mfr # F1RR04052S001

  • Zoro # G4811326


product price: $12.85
/ea

Key Features

Caster Stem Type
Square
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
4 13/16 in
Load Rating
115 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1RR04052S001
Zoro #
G4811326
UPC #
190735902370
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
4 13/16 in
Stem Length
2 in
Wheel Dia.
4 in
Overall Height
4 13/16 in
Stem Dia.
3/4 in
Caster Stem Size
3/4 in x 2 in

Details

Item
Stem Caster
Caster Stem Type
Square
Tread Shape
Standard
Load Rating
115 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Stock Carts
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Core Material
Rubber
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Rubber
Core Color
Black
Frame Finish
Zinc Plated
Replacement Wheel
26Y332
Caster Temp. Range Available
Yes
Wheel Color
Black
Standards
ANSI ICWM
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Caster Brake Included
No
Caster Raceway
Double Ball
Caster Load Rating Range
Light-Duty
Caster Temp. Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Color
Black
Caster Mounting Type
Stem
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
115 lb

Description

Stem Caster, Swivel Caster, 115 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 3/4 in x 2 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.