Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Rubber, 5 in., 125 lb.

  • Mfr # 32J999

  • Zoro # G4811335


product price: $11.29
/ea

Key Features

Caster Stem Type
Square
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
5 13/16 in
Load Rating
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J999
Zoro #
G4811335
UPC #
190735902387
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
5 13/16 in
Stem Length
2 in
Stem Dia.
3/4 in
Overall Height
5 13/16 in
Wheel Dia.
5 in
Caster Stem Size
3/4 in x 2 in

Details

Item
Stem Caster
Caster Stem Type
Square
Tread Shape
Standard
Load Rating
125 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Stock Carts
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Standards
ANSI ICWM
Caster Core Material
Rubber
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Rubber
Caster Sub-Type
Swivel
Caster Load Rating Range
Light-Duty
Core Color
Black
Replacement Wheel
26Y337
Caster Brake Included
No
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Caster Wheel Bearings
Plain
Wheel Color
Black
Caster Raceway
Double Ball
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Color
Black
Caster Mounting Type
Stem
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
125 lb
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 3/4 in x 2 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.