Swivel Stem Caster, Rubber, 5 in., 200 lb., Stem Dia.: 3/8 in
Mfr # 32J862
Zoro # G4809987
product price: $9.25
/eaKey Features
Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
5 13/16 in
Load Rating
200 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32J862
Zoro #
G4809987
UPC #
190735901861
Country of Origin
China
Dimensions
Wheel Width
1 1/4 in
Mounting Height
5 13/16 in
Stem Length
1 in
Thread Size
3/8"-16
Overall Height
5 13/16 in
Stem Dia.
3/8 in
Wheel Dia.
5 in
Caster Thread Size
3/8-16
Caster Stem Size
3/8"-16 x 1 in
Description
Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.