Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Rubber, 5 in., 240 lb.

  • Mfr # 20TM40

  • Zoro # G8485294


product price: $31.55
/ea

Key Features

Caster Stem Type
Square
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
6 5/32 in
Load Rating
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TM40
Zoro #
G8485294
UPC #
190735422106
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 5/32 in
Stem Length
4 in
Wheel Dia.
5 in
Overall Height
6 in
Stem Dia.
1 1/4 in
Caster Stem Size
1-1/4 in x 4 in

Details

Item
Stem Caster
Caster Stem Type
Square
Tread Shape
Standard
Load Rating
240 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Non-Marking
No
Caster Brake Type
Total Lock
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Wheel Color
Black
Caster Wheel/Tread Material
Rubber
Standards
NSF Listed
Caster Core Material
Rubber
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Caster Swivel Lock Type
Total Lock
Core Color
Black
Caster Product Group
Swivel Caster with Brake
Caster Wheel Bearings
Plain
Caster Load Rating Range
Light-Duty
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Swivel Lock Type
Total Lock
Wheel/Tread Color
Black
Load Capacity - Maximum
240 lb

Description

Stem Caster, Swivel Caster with Brake, 240 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 5/32 in Mounting Height, Plain, 1-1/4 in x 4 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.