Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Swivel Stem Caster, Steel, 2-1/2 in, 100 lb BCFS02441S004

Swivel Stem Caster, Steel, 2-1/2 in, 100 lb (Discontinued)

  • Mfr # BCFS02441S004
  • Zoro # G4810556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCFS02441S004
Zoro #
G4810556
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 1/2 in
Stem Length
1 3/8 in
Wheel Dia.
2 1/2 in
Stem Dia.
7/16 in
Overall Height
2 11/16 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Load Rating
100 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Steel
Application
Furniture, Store Fixtures, Medical Equipment, Office Equipment
Non-Marking
No
Number of Wheels
1
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster
Caster Brake Included
No
Core Color
Silver
Caster Sub-Type
Swivel
Caster Wheel Bearings
Plain
Wheel Color
Silver
Caster Wheel/Tread Material
Steel
Caster Load Rating Range
Light-Duty
Frame Finish
Chrome Plated
Caster Temp. Range
Up to 800 Degrees F
Caster Core Material
Steel
Operating Temperature Range
Up to 800 Degrees F
Wheel Core Material
Steel

Description

Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 2 1/2 in Wheel Width, Steel Wheel/Tread Material, Friction Ring, Chrome Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.