Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Therm Rubber, 3 in., 210 lb.

  • Mfr # 20TM55

  • Zoro # G8485443


product price: $12.85
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 in
Load Rating
210 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TM55
Zoro #
G8485443
UPC #
190735422250
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 in
Stem Length
1 in
Thread Size
3/8"-16
Overall Height
4 1/16 in
Wheel Dia.
3 in
Stem Dia.
3/8 in
Caster Thread Size
3/8-16
Caster Stem Size
3/8"-16 x 1 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
210 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Caster Core Material
Polyolefin
Standards
NSF Listed
Caster Wheel Bearings
Delrin
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Raceway
Double Ball
Caster Load Rating Range
Light-Duty
Core Color
Black
Caster Sub-Type
Swivel
Caster Brake Included
No
Wheel Color
Gray
Swivel Raceway Type
Double Ball
Wheel Core Material
Plastic
Wheel/Tread Color
Gray
Load Capacity - Maximum
210 lb

Description

Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 in Mounting Height, Delrin, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.