Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster w/Total Lock, Neoprene, 125 lb

  • Mfr # P7S-SRP020K-SG5-TB

  • Zoro # G4991402


product price: $20.15
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Crowned
Wheel Width
1 in
Mounting Height
2 13/16 in
Load Rating
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7S-SRP020K-SG5-TB
Zoro #
G4991402
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
2 13/16 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Wheel Dia.
2 in
Overall Height
2-13/16 in
Caster Stem Size
7/16 in x 7/8 in
Swivel Radius
1-15/16 in
Tire Thickness
1/2 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Crowned
Load Rating
125 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Core Material
Nylon
Caster Load Rating Range
Light Duty
Caster Temp. Range
-20 Degrees To 180 Degrees F
Core Color
Black
Caster Wheel Shape
Donut Tread
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster With Total-Lock
Standards
RoHS, ICWM
Includes
Thread Guards, Total-Lock
Caster Wheel Bearings
Precision Ball
Wheel Color
Black
Caster Swivel Lock Type
Total-Lock
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Neoprene
Caster Brake Included
Yes
Caster Raceway
Double Ball
Frame Finish
Chrome Plated
Swivel Lock Type
Total Lock
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Operating Temperature Range
-35 Degrees to 175 Degrees F
Wheel/Tread Color
Black
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Extended Lead
No
Includes Thread Guards
Yes
Load Capacity
125 lb
Caster Mounting Type
Grip Ring Stem
Tread Color
Black
ESD Conductive
No
Wheel/Tread Hardness
70 Shore A
System of Measurement
Inch
Caster Break Type
Total Lock
Series
P7 Series
Wheel Hardness Rating
65 Shore A
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-35 Degrees F
Load Capacity - Maximum
125 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Wheel Core Type
Solid
For Surface Type
Tile, Vinyl, Wood

Description

Stem Caster, Swivel Caster with Total Lock, 125 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 2 13/16 in Mounting Height, Ball, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.