Zoro Homepage

Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb.

  • Mfr # P12S-PB035D-SG2-001

  • Zoro # G4809551


product price: $14.75
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 9/16 in
Load Rating
230 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB035D-SG2-001
Zoro #
G4809551
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 9/16 in
Stem Length
1-29/32 in
Overall Height
4-9/16 in
Wheel Dia.
3-1/2 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-29/32 in
Swivel Radius
3 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
230 lb
Wheel/Tread Material
Polyolefin
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Brake Included
No
Caster Temp. Range Available
Yes
Includes
Complete Caster with Dust Cover
Wheel Color
Black
Caster Wheel Shape
Standard
Caster Sub-Type
Swivel
Caster Load Rating Range
Light Duty
Core Color
Black
Frame Finish
Zinc Plated
Caster Swivel Lock Type
No Lock Included
Replacement Wheel
Mfr. No. P-PB-035x013/038D
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Product Group
Swivel Caster
Caster Core Material
Polypropylene
Caster Wheel Bearings
Delrin
Standards
RoHS, ICWM, NSF
Caster Wheel/Tread Material
Polypropylene
Caster Raceway
Double Ball
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Series
P12 Series
ESD Conductive
No
Tread
Standard
Load Capacity
230 lb
Caster Mounting Type
Grip Ring Stem
Includes Thread Guards
No
Wheel/Tread Hardness
60-70 Shore D
Tread Color
Black
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Extended Lead
No
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Load Capacity - Maximum
230 lb
Compatible Wheel Manufacturer Model Number
P-PB-035X013/038D

Description

Stem Caster, Swivel Caster, 230 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 9/16 in Mounting Height, Delrin, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.