Zoro Homepage
This item is Discontinued.
Zoro Select Swivel Stem Cstr w/Totl Lock, 6 in, 260 lb CH06TPP125TLXRN2

Swivel Stem Cstr w/Totl Lock, 6 in, 260 lb (Discontinued)

  • Mfr # CH06TPP125TLXRN2
  • Zoro # G3070636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH06TPP125TLXRN2
Zoro #
G3070636
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Stem Length
2 1/4 in
Wheel Dia.
6 in
Stem Dia.
13/16 in
Caster Thread Size
1/2-13
Overall Height
7 9/32 in

Description

Stem Caster, Swivel Caster with Total Lock, 260 lb Load Rating, 0 to 299 lb, 6 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Round, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.