Zoro Homepage
This item is Discontinued.
Zoro Select Swivl Plate Caster, Side Brake, 3-5/8 in H 94041-30TP-23B0

Swivl Plate Caster, Side Brake, 3-5/8 in H (Discontinued)

  • Mfr # 94041-30TP-23B0
  • Zoro # G1897686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94041-30TP-23B0
Zoro #
G1897686
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
3-5/8"
Wheel Dia.
3 in
Wheel Width
1 in
Stem Dia.
No Stem
Plate Size
1-3/16" x 2"
Caster Plate Size
1-3/16" x 2"
Plate Thickness
0.094"
Mounting Bolt Dia.
7/32 in
Caster Plate Thickness
3/32"
Mounting Plate Size
1 3/16 in x 2 in

Description

Swivel, Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.