Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivl Plate Castr, Cast Iron, 8 in, 1200 lb

  • Mfr # 1NVR5

  • Zoro # G0633385


product price: $56.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NVR5
Zoro #
G0633385
UPC #
190735405383
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
9-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Load Rating
1200 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc Plated
Thread Guards
No
Caster Brake Included
Yes
Wheel Color
Black
Caster Temp. Range Available
No
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Wheel Core Material
Iron
Load Capacity - Maximum
1,200 lb

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.