This item is Discontinued.

Zoro Select Swivel Plate Caster w/Brake, 1200 lb, Plate Type D 12CA06201SW104G

Swivel Plate Caster w/Brake, 1200 lb, Plate Type D (Discontinued)

  • Mfr # 12CA06201SW104G
  • Zoro # G4523793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12CA06201SW104G
Zoro #
G4523793
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-3/8"
Wheel Dia.
6 in
Wheel Width
2 in
Plate Size
5" x 5-1/2"
Mounting Bolt Dia.
3/8 in
Caster Plate Size
5" x 5-1/2"
Plate Thickness
1/4"
Caster Plate Thickness
1/4"
Mounting Plate Size
5 in x 5 1/2 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Cast Iron
Load Rating
1200 lb
Number of Wheels
1
Caster Raceway
Double Ball
Thread Guards
No
Caster Temp. Range Available
Yes
Core Color
Gray
Durometer
Brinell 145
Caster Max. Temp.
800 Degrees F
Frame Finish
Zinc Plated
Caster Wheel Bearings
Roller
Inside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Item
Plate Caster
Caster Plate Hole Pattern
D
Caster Product Group
Swivel Caster with Brake
Non-Marking
No
Caster Brake Type
Side Cam
Caster Swivel Lock Type
No Lock Included
Outside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Caster Temp. Range
Up to 800 Degrees F
Plate Caster Bolt Hole Pattern
D
Wheel Color
Gray
Extended Lead
No
Caster Frame Material
Steel
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Caster Core Material
Cast Iron
Replacement Wheel
Mfr. No. CA0620112G
Frame Material
Steel
Wheel Core Material
Cast Iron
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Load Rating Range
Medium
Wheel/Tread Material
Cast Iron

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.