This item is Discontinued.

Zoro Select Swivel Plate Caster w/Brake, 240 lb, Plate Type A DCRR05052S001G

Swivel Plate Caster w/Brake, 240 lb, Plate Type A (Discontinued)

  • Mfr # DCRR05052S001G
  • Zoro # G4801684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCRR05052S001G
Zoro #
G4801684
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6-1/8"
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Stem Dia.
No Stem
Caster Plate Thickness
9/64"
Plate Thickness
149/1000"
Plate Size
3-1/8" x 4-1/8"
Caster Plate Size
3-1/8" x 4-1/8"
Mounting Bolt Dia.
5/16 in
Mounting Plate Size
3 1/8 in x 4 1/8 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Rubber
Load Rating
240 lb
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Caster Swivel Lock Type
No Lock Included
Application
Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
Caster Temp. Range
-40 Degrees to 180 Degrees F
Extended Lead
No
Caster Wheel Bearings
Delrin
Caster Brake Type
Side Strap
Caster Raceway
Double Ball
Caster Frame Material
Steel
Caster Min. Temp.
-40 Degrees F
Outside Bolt Hole Spacing
2 3/8 in x 3 3/8 in
Caster Plate Hole Pattern
A
Caster Max. Temp.
180 Degrees F
Inside Bolt Hole Spacing
1 3/4 in x 3 in
Frame Material
Steel
Wheel Color
Black
Durometer
80 Shore A
Frame Finish
Zinc Plated
Core Color
Black
Plate Caster Bolt Hole Pattern
A
Caster Product Group
Swivel Caster with Brake
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. RR0505206G
Item
Plate Caster
Caster Core Material
Rubber
Non-Marking
No
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Load Rating Range
Light
Swivel Lock Type
No Lock Included
Wheel Core Material
Rubber
Wheel/Tread Material
Rubber

Description

Swivel, Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Strap, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.