This item is Discontinued.

Zoro Select Swivel Plate Caster w/Brake, Phenolic, 3 in, 300 lb 01TM03041S002

Swivel Plate Caster w/Brake, Phenolic, 3 in, 300 lb (Discontinued)

  • Mfr # 01TM03041S002
  • Zoro # G5294326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01TM03041S002
Zoro #
G5294326
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3-13/16"
Wheel Dia.
3 in
Wheel Width
1 1/4 in
Stem Dia.
No Stem
Caster Plate Size
3-1/8" x 4-1/8"
Plate Thickness
119/1000"
Plate Size
3-1/8" x 4-1/8"
Mounting Bolt Dia.
5/16 in
Caster Plate Thickness
13/64"
Mounting Plate Size
3 1/8 in x 4 1/8 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Phenolic
Load Rating
300 lb
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Caster Min. Temp.
-65 Degrees F
Plate Caster Bolt Hole Pattern
A
Non-Marking
No
Outside Bolt Hole Spacing
2 3/8 in x 3 3/8 in
Caster Swivel Lock Type
No Lock Included
Wheel Color
Black
Frame Material
Steel
Caster Brake Type
Side Cam
Caster Temp. Range
-65 Degrees to 250 Degrees F
Caster Max. Temp.
250 Degrees F
Caster Frame Material
Steel
Caster Plate Hole Pattern
A
Frame Finish
Zinc Plated
Thread Guards
No
Caster Wheel Bearings
Plain
Core Color
Black
Caster Product Group
Swivel Caster with Brake
Caster Temp. Range Available
Yes
Durometer
102 Shore E
Application
Furniture Dollies, Bakery Racks, Laundry Carts
Item
Plate Caster
Caster Core Material
Phenolic
Inside Bolt Hole Spacing
1 3/4 in x 3 in
Caster Raceway
Single Ball
Extended Lead
No
Standards
NSF Listed
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
Tread Shape
Standard
Swivel Raceway Type
Single Ball
Load Rating Range
Light Medium
Wheel/Tread Material
Phenolic

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.