This item is Discontinued.

Zoro Select Swivel Plate Caster w/Brake, Polyurethane, 4in, 600 lb 930XA04201SB

Swivel Plate Caster w/Brake, Polyurethane, 4in, 600 lb (Discontinued)

  • Mfr # 930XA04201SB
  • Zoro # G4824513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930XA04201SB
Zoro #
G4824513
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-5/8"
Wheel Dia.
4 in
Wheel Width
2 in
Stem Dia.
No Stem
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Plate Size
4" x 4-1/2"
Plate Thickness
1/4"
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
600 lb
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Includes
Top Grease Seal
Caster Temp. Range
-40 Degrees to 180 Degrees F
Inside Bolt Hole Spacing
3 in x 3 in
Thread Guards
No
Durometer
55 Shore D
Caster Product Group
Swivel Caster with Brake
Frame Finish
Zinc Chromate
Plate Caster Bolt Hole Pattern
B
Caster Max. Temp.
180 Degrees F
Wheel Color
Blue
Replacement Wheel
Mfr. No. XA0420112BG
Frame Material
Steel
Caster Min. Temp.
-40 Degrees F
Caster Wheel Bearings
Roller
Caster Swivel Lock Type
No Lock Included
Item
Plate Caster
Caster Brake Type
Side Cam
Caster Raceway
Double Ball
Caster Plate Hole Pattern
B
Extended Lead
No
Non-Marking
Yes
Caster Frame Material
Steel
Core Color
White
Caster Temp. Range Available
Yes
Caster Core Material
Polyolefin
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Load Rating Range
Light Medium
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Wheel/Tread Material
Polyurethane

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.