This item is Discontinued.

Zoro Select Swivel Plate Caster w/Total-Lock, Polyur, 6in, 1200lb 930PD06201STG

Swivel Plate Caster w/Total-Lock, Polyur, 6in, 1200lb (Discontinued)

  • Mfr # 930PD06201STG
  • Zoro # G4565872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930PD06201STG
Zoro #
G4565872
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-1/2"
Wheel Dia.
6 in
Wheel Width
2 in
Stem Dia.
No Stem
Plate Thickness
1/4"
Caster Plate Thickness
1/4"
Mounting Bolt Dia.
3/8 in
Caster Plate Size
4" x 4-1/2"
Plate Size
4" x 4-1/2"
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
1200 lb
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Plate Caster Bolt Hole Pattern
B
Caster Min. Temp.
-40 Degrees F
Caster Brake Type
Total Lock Brake
Caster Plate Hole Pattern
B
Caster Product Group
Swivel Caster with Total Lock
Caster Max. Temp.
180 Degrees F
Caster Temp. Range Available
Yes
Extended Lead
No
Item
Plate Caster
Inside Bolt Hole Spacing
3 in x 3 in
Caster Swivel Lock Type
Total Lock
Caster Frame Material
Steel
Wheel Color
Blue
Core Color
Silver
Includes
Top Grease Seal
Non-Marking
No
Durometer
55 Shore D
Frame Material
Steel
Caster Raceway
Double Ball
Thread Guards
No
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Core Material
Aluminum
Caster Wheel Bearings
Roller
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Frame Finish
Zinc Chromate
Replacement Wheel
Mfr. No. PD0620112BG
Load Rating Range
Medium
Swivel Raceway Type
Double Ball
Swivel Lock Type
Total Lock
Wheel Core Material
Aluminum
Tread Shape
Standard
Wheel/Tread Material
Polyurethane

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.