Zoro Homepage

Synthc Expdng Adptr, Stm Expndr, 1-1/8 in.

  • Mfr # EXV04

  • Zoro # G6454892


product price: $26.95
/ea

Key Features

For Stem Dia.
29 mm
For Stem Length
65 mm
For Use With
7/16'' Bolt Hole Casters for Round Tubes
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon/Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXV04
Zoro #
G6454892
UPC #
-
Country of Origin
Germany

Dimensions

For Stem Dia.
29 mm
For Stem Length
65 mm
Stem Dia.
1-1/8 in
Stem Length
2 1/2 in
For Bolt Hole Dia.
7/16 in
Stem Diameter - Maximum
29 mm
Stem Diameter - Minimum
25 mm

Details

Item
Corrosion-Resistant Synthetic Expanding Stem Adapter For Square Tubing
For Use With
7/16'' Bolt Hole Casters for Round Tubes
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon/Stainless Steel
Extended Lead
No
Material
Synthetic
Mounting Type
Stem Expander
Stem Shape
Square
Hardware Material
Stainless Steel
Caster Mounting Type
Threaded Stem
Series
Expanding Stem Adapters
System of Measurement
Inch
Application
Used With Round or Square Tubes
ESD Conductive
No

Description

Bolt-Hole Caster Expanding Mounting Stem, Square, For Bolt Hole Dia. 7/16 in, Expanding Stem Size Range 63/64 in to 1-9/64 in, For Stem Dia. 29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.