Synthc Expndng Adptr, Stm Expdr, 1-3/16 in
Mfr # EXR03
Zoro # G9716034
product price: $18.75
/eaKey Features
For Stem Dia.
30 mm
For Stem Length
65 mm
For Use With
7/16'' Bolt Hole Casters for Round Tubes
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon/Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXR03
Zoro #
G9716034
UPC #
-
Country of Origin
Germany
Dimensions
For Stem Dia.
30 mm
For Stem Length
65 mm
Stem Dia.
1-3/16 in
Stem Length
2 1/2 in
For Bolt Hole Dia.
7/16 in
Stem Diameter - Minimum
25 mm
Stem Diameter - Maximum
30 mm
Details
Item
Corrosion-Resistant Synthetic Expanding Stem Adapter For Round Tubing
For Use With
7/16'' Bolt Hole Casters for Round Tubes
Caster Product Group
Expanding Stem Adapters
Caster Frame Material
Nylon/Stainless Steel
Extended Lead
No
Material
Synthetic
Mounting Type
Stem Expander
Stem Shape
Round
Hardware Material
Stainless Steel
Series
Expanding Stem Adapters
Application
Used With Round or Square Tubes
Caster Mounting Type
Threaded Stem
ESD Conductive
No
System of Measurement
Inch
Description
Bolt-Hole Caster Expanding Mounting Stem, Round, For Bolt Hole Dia. 7/16 in, Expanding Stem Size Range 63/64 in to 1-3/16 in, For Stem Dia. 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.